Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Hydrant Repair Kit, w/Mfr. No. Z1305

  • Mfr # HYD-RK-Z1305-15

  • Zoro # G4557533


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Bronze, Plastic, Rubber
Finish
Mill
Material of Construction
Plastic, Rubber, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-RK-Z1305-15
Zoro #
G4557533
UPC #
670240230040
Country of Origin
Taiwan, Province of China

Details

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Bronze, Plastic, Rubber
Finish
Mill
Material of Construction
Plastic, Rubber, Bronze
Includes
And Removeable Seat., Key, O-Ring, Operating Coupling, Operating Screw, Screw #10-24nc, Washer
For Use With
Wall Hydrants
Item
Wall Hydrant Repair Kit
For Use With Mfr. Model Number
Z1305
Handle Type
Key
Connection
3/4"
Product Type
Hydrant Repair Kit
Compatible Manufacturer Part Number
Wall Hydrants

Description

Wall Hydrant Repair Kit, Bronze, Plastic, Rubber, For Use With Wall Hydrants, Includes And Removeable Seat., Key, O-Ring, Operating Coupling, Operating Screw, Screw #10-24nc, Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.