Zoro Homepage

Wall Mount, 1 Hole, Sensor, White, Bathroom Sink

  • Mfr # Z5361.749.1.07.00.0

  • Zoro # G3107286


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11 1/2 in
Overall Width
18 1/4 in
Overall Length
20 in
Color
White
Bowl Shape
D-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5361.749.1.07.00.0
Zoro #
G3107286
UPC #
670240641396
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Overall Width
18 1/4 in
Overall Length
20 in
Bowl Depth
5 3/4 in
Faucet Hole Dia.
1 1/4 in
Bowl Size
16 1/2 in x 10 1/4 in
Manufacturers Warranty Length
3 yr
Bowl Length
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Width
10 1/4 in
Drain Opening Diameter
1 1/4 in

Description

Lavatory Sink, With Faucet, Body Material Brass, Mounting Type Wall, Color White, Overall Length 18-1/4 In., Overall Width 20 In., Overall Height 7-1/2 In., Bowl Size 16-1/2 In., Bowl Depth 5-3/4 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape D-Shaped, Back Splash Height 4 In., Side Splash No, Faucet Operation Sensor, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 1, Includes Fixture, Faucet, Grid Drain and Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.