Zoro Homepage

Wall Mount, 1 Hole, Single Metering Handle, White, Bathroom Sink

  • Mfr # Z5351.759.1.07.00.00

  • Zoro # G3107310


product price: $198.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
7 in
Overall Width
17 1/8 in
Overall Length
19 1/2 in
Color
White
Bowl Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5351.759.1.07.00.00
Zoro #
G3107310
UPC #
670240605824
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
17 1/8 in
Overall Length
19 1/2 in
Bowl Depth
7 in
Bowl Size
15 1/4 in x 10 3/4 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
3 yr
Bowl Width
10 3/4 in
Bowl Length
15 1/4 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/4 in

Details

Color
White
Bowl Shape
Oval
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Bathroom Sink
Drain Opening
1 1/4 in
Residential / Commercial
Commercial
Number of Holes
1
Faucet Operation
Single Metering Handle
Back Splash
No
ADA Compliant
ADA Compliant
Standards
ANSI A117.1, ASME A112.19.2, CSA B45
Commercial / Residential
Commercial
With Faucet / Without Faucet
With Faucet
Body Material
Brass
Includes
Faucet, Fixture, Grid Drain and Trap
Mounting Type
Wall
Side Splash
no
Finish
Unfinished
Faucet Mounting Centers
Center Hole Only
Ligature Resistant
No
Number of Faucet Holes
1
CEC Compliant
CEC Compliant
Mounting Location - Faucet
Wall
Compatible Mfr. Model Number
Z5351.759.1.07.00.00
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Included
Includes Faucet
Faucet Included
Series
Z5350 Standard Lavatories
Includes Basket Strainer
Basket Strainer Not Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Sink Material
Vitreous China
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Not Included
Vandal Resistant Features
Vandal Resistant Handle
Number of Drainboards
0
Drainboard Location
No Drainboard
Faucet Mounting Location
Wall
Sink Type
Bathroom
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant Handle
Number of Bowls
1
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
Z5351.759.1.07.00.00

Description

Lavatory Sink, With Faucet, Body Material Brass, Mounting Type Wall, Color White, Overall Length 17-1/8 In., Overall Width 19-1/2 In., Overall Height 7 In., Bowl Size 16-1/2 In., Bowl Depth 6-1/2 In., ADA Compliant Yes, Back Splash No, Bowl Shape D-Shaped, Side Splash No, Faucet Operation Push Button, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 1, Includes Fixture, Faucet, Grid Drain and Trap, Manufacturers Warranty Length 3 yr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.