Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Dual Manual Handle, White, Bathroom Sink

  • Mfr # Z5344.834.1.07.00.0

  • Zoro # G3107347


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 1/2 in
Overall Width
18 1/4 in
Overall Length
20 in
Color
White
Bowl Shape
D-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5344.834.1.07.00.0
Zoro #
G3107347
UPC #
670240605800
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Overall Width
18 1/4 in
Overall Length
20 in
Manufacturers Warranty Length
3 yr
Faucet Hole Dia.
1 1/4 in
Bowl Size
16 1/2 in x 10 1/4 in
Bowl Depth
6 3/8 in
Bowl Width
10 1/4 in
Bowl Length
16 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/4 in

Details

Color
White
Bowl Shape
D-Shape
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Bathroom Sink
Body Material
Brass
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
4 in
Back Splash
Yes
Residential / Commercial
Commercial
Number of Holes
3
Faucet Operation
Dual Manual Handle
Standards
ANSI A117.1, ASME A112.19.2, CSA B45
Commercial / Residential
Commercial
ADA Compliant
ADA Compliant
Mounting Type
Wall
Side Splash
no
Includes
Faucet, Fixture, Grid Drain and Trap
Drain Opening
1 1/4 in
Finish
Unfinished
Includes Drain Pipe
Drain Pipe Included
Includes Back Splash
Back Splash Not Included
Compatible Mfr. Model Number
Z5343.834.1.07.00.0
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Not Included
Vandal Resistant Features
Vandal Resistant Handle
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Mounting Location - Faucet
Wall
Number of Faucet Holes
3
Faucet Body Material
Brass
Ligature Resistant
No
ADA Compliance
Yes
Sink Material
Vitreous China
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Series
Z5340 Half-Pedestal Lavatories
Vandal-Resistant Features
Vandal-Resistant Handle
Compatible Manufacturer Part Number
Z5343.834.1.07.00.0
Number of Bowls
1
Sink Type
Bathroom
Number of Faucet Mounting Holes
3
Number of Drainboards
0
Drainboard Location
No Drainboard
Faucet Mounting Location
Wall
Includes Hardware
Hardware Included

Description

Lavatory Sink, With Faucet, Body Material Brass, Mounting Type Wall, Color White, Overall Length 18-1/4 In., Overall Width 20 In., Overall Height 8-1/2 In., Bowl Size 16-1/2 In., Bowl Depth 6-1/2 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape D-Shaped, Back Splash Height 2 1/2 In., Side Splash No, Faucet Operation Dual Handle, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.