Zoro Homepage

Wall Mount, 3 Hole, Dual Manual Handle, White, Bathroom Sink

  • Mfr # Z5354.876.1.07.00.00

  • Zoro # G3107301


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Width
17 in
Overall Length
19 in
Color
White
Bowl Shape
D-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5354.876.1.07.00.00
Zoro #
G3107301
UPC #
670240605831
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
17 in
Overall Length
19 in
Manufacturers Warranty Length
3 yr
Bowl Depth
7 in
Faucet Hole Dia.
1 1/4 in
Bowl Size
15 1/4 in x 10 3/4 in
Bowl Length
15 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Width
10 3/4 in
Faucet Hole Diameter
4 in
Drain Opening Diameter
1 1/4 in

Details

Color
White
Bowl Shape
D-Shape
No. of Bowls
1
Number of Stations
1
Flow Rate
0.35 gpm
Item
Bathroom Sink
Commercial / Residential
Commercial
ADA Compliant
ADA Compliant
Residential / Commercial
Commercial
Faucet Mounting Centers
4 in
Standards
ANSI A117.1, ASME A112.19.2, CSA B45
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
Side Splash
no
Back Splash
No
With Faucet / Without Faucet
With Faucet
Number of Holes
3
Body Material
Brass
Drain Opening
1 1/4 in
Finish
Unfinished
Ligature Resistant
No
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Series
Z5350 Standard Lavatories
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
Z5353.876.1.07.00.00
ADA Compliance
Yes
Sink Material
Vitreous China
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Wall
CEC Compliant
CEC Compliant
Includes Installation Hardware
Yes
Number of Faucet Holes
3
Vandal Resistant Features
Vandal Resistant Handle
Faucet Body Material
Brass
Sink Type
Bathroom
Faucet Mounting Location
Wall
Number of Bowls
1
Compatible Manufacturer Part Number
Z5353.876.1.07.00.00
Number of Drainboards
0
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant Handle
Number of Faucet Mounting Holes
3
Drainboard Location
No Drainboard

Description

Lavatory Sink, With Faucet, Body Material Brass, Mounting Type Wall, Color White, Overall Length 17-1/8 In., Overall Width 19-1/2 In., Overall Height 7 In., Bowl Size 16-1/2 In., Bowl Depth 6-1/2 In., ADA Compliant Yes, Back Splash No, Bowl Shape D-Shaped, Side Splash No, Faucet Operation Manual, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 3, Includes Fixture, Faucet, Grid Drain and Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.