Wall Mount Grab Bar, 24" L, Stainless Steel, Brushed

  • Mfr # Z7000-GB24H

  • Zoro # G4053756


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Finish
Brushed
Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-GB24H
Zoro #
G4053756
UPC #
670240240902
Country of Origin
Taiwan, Province of China

Dimensions

Length
24"
Width
1-1/2"
Height
24"
Depth
1-1/2
Dia.
1 1/2"
Height (In.)
24
Overall Length
28 in
Width (In.)
1-1/2
Depth (In.)
1-1/2
Bar Length
24"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Brushed
Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
Color
Chrome
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Holder, Mounting Screws
Frame
Stainless Steel
Mounting Screws
Stainless Steel
Bar Material
Stainless Steel
Center to Center Hole Distance
24 in
ADA Compliant
Yes
Bar Style
Straight
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Brushed, Bar Diameter 1 1/2 in, Bar Length 24 in, Overall Length 28 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Hand Shower Holder, Mounting Screws, Mounting Flange Diameter 3 in, Resistance Properties Not Applicable, Standards ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.