Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Kit (Bracket Assembly and Pre

  • Mfr # FD2200-PV4

  • Zoro # G8489916


product price: $39.85
/ea

Key Features

Material of Construction
PVC
For Use With
For Foot Traffic and Light Cart Applications
Connection
Solvent Weld
Grid Material
Cast Iron
Overall Diameter
5-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2200-PV4
Zoro #
G8489916
UPC #
670240464612
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
5-3/16"
Length In.
2-9/16"

Details

Item
Small Area Floor Drain
Material of Construction
PVC
For Use With
For Foot Traffic and Light Cart Applications
Connection
Solvent Weld
Grid Material
Cast Iron
Pipe Dia In.
Outlet: 4"

Description

FD2200-PV4 - Small Area Floor Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.