Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted, Shower Unit, Chrome

  • Mfr # Z7301-SS-MT-DV-2P-HW

  • Zoro # G5158097


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Chrome
Size
1/2"
ADA Compliant
Yes
Material of Construction
Metal, Polished Nickel, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7301-SS-MT-DV-2P-HW
Zoro #
G5158097
UPC #
670240651395
Country of Origin
China

Dimensions

Size
1/2"
Manufacturers Warranty Length
3 yr
Fixed Showerhead Width
2 1/4 in
Handheld Showerhead Thickness
2 1/2 in
Connection Size
1/2 in
Handheld Showerhead Width
3 1/8 in
Fixed Showerhead Thickness
6 1/8 in

Details

Material
Brass
Finish
Chrome
ADA Compliant
Yes
Material of Construction
Metal, Polished Nickel, Rubber
Type
Wall Mounted
Flow Rate
2.5 gpm
Shower Head Type
Wall Mounted
Flow Rate (GPM)
2.5
Item
Shower Unit
Connection
1/2" NPT
Connection Type
FNPT
Ligature Resistant
No
Handle Type
Lever
Includes
24 in Mounting Slide Bar, 60 in Flexible Metal Hose
Standards
ANSI A117.1M, ASME A112.18.1, ASSE 1016, CSA B125.1, IAPMO(R) Listed
Features
(2) Service Stops/Check Stops and Adjustable Limit Stop
Showerhead Type
Handheld, Wall Mounted
Includes Tub Spout
No
Handheld Showerhead Flow Rate
2.5 gpm
Trim Finish
Polished Chrome
Compatible Mfr. Model Number
Z7301-SS-MT-DV-2P-HW
Vandal Resistant Features
Vandal Resistant Showerhead
Showerhead Function
Dual
Includes Valve
Valve Included
CEC Compliant
CEC Compliant
Showerhead Shape
Bulb
Includes Trim Plate
Trim Plate Included
Showerhead Material
Ceramic, Metal, Plastic, Stainless Steel
Showerhead Spray Pattern
Regular
Fixed Showerhead Flow Rate
2.5 gpm
Includes Handle
Handle Included
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Fixed Showerhead
Fixed Showerhead Included
Series
Temp Gard III Z7301
ADA Compliance
Yes
Temp. Range
33 to 120 Degrees F
Body Material
Metal, Polished Nickel, Rubber
For Use With
Shower Units
Compatible Manufacturer Part Number
Z7301-SS-MT-DV-2P-HW
Faucet Body Material
Brass
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Vandal-Resistant Features
Vandal-Resistant Showerhead

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 6 1/8 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 1/2 in, Handheld Showerhead Width 3 1/8 in, Number of Handles 1, Zurn, Temp Gard III Z7301 Series, Shower Connection Type 1/2 in FNPT, Showerhead Function Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.