Zoro Homepage

Wall Mounted, Shower Unit, Chrome

  • Mfr # Z7301-SS-MT

  • Zoro # G5159305


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Chrome
Size
1/2"
ADA Compliant
Yes
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7301-SS-MT
Zoro #
G5159305
UPC #
670240651357
Country of Origin
China

Dimensions

Size
1/2"
Manufacturers Warranty Length
3 yr
Handheld Showerhead Thickness
2 1/2 in
Fixed Showerhead Thickness
6 1/8 in
Fixed Showerhead Width
2 1/4 in
Handheld Showerhead Width
2 5/8 in
Connection Size
1/2 in

Details

Material
Brass
Finish
Chrome
ADA Compliant
Yes
Ligature Resistant
No
Material of Construction
Metal, Polished Nickel, Rubber
Item
Shower Unit
Type
Wall Mounted
Handle Type
Lever
Shower Head Type
Wall Mounted
Connection Type
FNPT
Connection
1/2" NPT
Flow Rate
2.5 gpm
Primary Material
Metal
Standards
ANSI A117.1M, ASME A112.18.1, ASSE 1016, CSA B125.1, IAPMO(R) Listed
Includes
One-Piece Ceramic Disc Cartridge
Features
(2) Service Stops/Check Stops and Adjustable Limit Stop
Showerhead Type
Wall Mounted
Showerhead Function
Multi
Showerhead Spray Pattern
Regular
Trim Finish
Polished Chrome
Fixed Showerhead Flow Rate
2.5 gpm
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Includes Trim Plate
Trim Plate Included
Showerhead Material
Ceramic, Metal, Plastic, Stainless Steel
Series
Temp Gard III Z7301
Includes Handle
Handle Included
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Tub Spout
No
Compatible Mfr. Model Number
Z7301-SS-MT
Showerhead Shape
Bulb
Includes Valve
Valve Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Vandal Resistant Features
Vandal Resistant Showerhead
Temp. Range
33 to 120 Degrees F
Body Material
Metal, Polished Nickel, Rubber
For Use With
Shower Units
Product Type
Shower Faucets
Vandal-Resistant Features
Vandal-Resistant Showerhead
Ligature-Resistant
Not Ligature-Resistant
Faucet Body Material
Brass
Handheld Showerhead Flow Rate
0.25 gpm
Compatible Manufacturer Part Number
Z7301-SS-MT

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 6 1/8 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Flow Rate 0.25 gpm, Handheld Showerhead Thickness 2 1/2 in, Handheld Showerhead Width 2 5/8 in, Number of Handles 1, Zurn, Temp Gard III Z7301 Series, Shower Connection Type 1/2 in FNPT, Showerhead Function Multi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.