Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted, Shower Unit, Chrome

  • Mfr # Z7302-SS-MT-DV-HW

  • Zoro # G5190954


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Chrome
Size
1/2"
Connection Type
FNPT
Material of Construction
Metal, Polished Nickel, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7302-SS-MT-DV-HW
Zoro #
G5190954
UPC #
670240651401
Country of Origin
China

Dimensions

Size
1/2"
Manufacturers Warranty Length
3 yr
Trim Plate Width
8 in
Trim Plate Height
8 in
Handle Length
8 1/4 in
Fixed Showerhead Thickness
8 in
Handheld Showerhead Thickness
1 1/2 in
Trim Plate Depth
5/8 in
Handheld Showerhead Width
3 1/4 in
Connection Size
1/2 in
Fixed Showerhead Width
2 3/4 in
Tub Spout Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

Material
Brass
Finish
Chrome
Connection Type
FNPT
Material of Construction
Metal, Polished Nickel, Rubber
Flow Rate (GPM)
2.5
Connection
1/2" NPT
Ligature Resistant
No
ADA Compliant
Yes
Type
Wall Mounted
Shower Head Type
Wall Mounted
Item
Shower Unit
Flow Rate
2.5 gpm
Handle Type
Lever
Features
Fits Most Standard Plumbing Installations
Includes
Mounting Hardware
Standards
ASME A112.18.1, ASSE 1016, CSA B125.1, IAPMO(R) Listed
Showerhead Type
Handheld, Wall Mounted
Includes Hot Temperature Limit
Hot Temperature Limit Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Series
Temp Gard
Includes Stem
Stem Included
Compatible Mfr. Model Number
Z7302-SS-MT-DV-HW
Includes Valve
Valve Included
Includes Handle
Handle Included
Includes Tub Spout
Tub Spout Included
Includes Trim Plate
Trim Plate Included
Vandal Resistant Features
Tamper Resistant Hardware
Tub Spout Type
Pull Up Diverter Spout
ADA Compliance
No
Trim Plate Shape
Circle
Showerhead Shape
Trumpet
Spout Reach
4 1/2 in
Includes Cartridge
Cartridge Not Included
Face Shape
Circle
CEC Compliant
CEC Compliant
Showerhead Material
Plastic
Showerhead Spray Pattern
Regular
Tub Spout Material
Brass
Tub Spout Connection Type
IPS
Handheld Showerhead Flow Rate
2.5 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Polished Chrome
Shower Valve Type
Pressure Balancing
Spout Flow Rate
1.75 gpm
Showerhead Function
Single
Fixed Showerhead Flow Rate
2.5 gpm
Includes Check Stop
Check Stop Not Included
Temp. Range
33 to 120 Degrees F
Body Material
Metal, Polished Nickel, Rubber
For Use With
Tub And Shower Units
Ligature-Resistant
Not Ligature-Resistant
Vandal-Resistant Features
Tamper-Resisant Hardware
Compatible Manufacturer Part Number
Z7302-SS-MT-DV-HW

Description

Tub and Shower Trim Kit, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 8 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 1 1/2 in, Handheld Showerhead Width 3 1/4 in, Handle Length 8 1/4 in, Number of Handles 2, Zurn, Temp Gard Series, Shower Connection Type FNPT, Shower Valve Type Pressure Balancing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, HI, MD, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.