Zoro Homepage
This item is Discontinued.
No Product Image Available

Wall Mounting Kit For Scba Case (Discontinued)

  • Mfr # FD2201-PVC
  • Zoro # G8489907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2201-PVC
Zoro #
G8489907
UPC #
670240402454
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4-1/4"
Length In.
1-7/16"

Details

Item
General Purpose Floor Drain
Material of Construction
PVC
Grid Material
Strainer: Stainless Steel
Connection
Solvent Weld
For Use With
Fits Over 2" and Inside 3" Schedule 40 DWV Pipe
Pipe Dia In.
Outlet: 2"x 3"

Description

FD2201-PVC - General Purpose Floor Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.