Zoro Homepage

Wall Sensor, Chrome/Black, for Zems Valves

  • Mfr # PEMS6000-26

  • Zoro # G1855528


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Zems Closet Valves
For Use With Mfr. Model Number
PEMS6000-26-BD
Material
Plastic, Zinc
Color/Finish
Black/Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEMS6000-26
Zoro #
G1855528
UPC #
670240515246
Country of Origin
Japan

Dimensions

Overall Depth
6 5/8 in
Overall Width
5 7/8 in
Overall Height
4 3/8 in

Details

Item
Sensor Assembly
Fits Brand
Zurn
For Use With
Zems Closet Valves
For Use With Mfr. Model Number
PEMS6000-26-BD
Material
Plastic, Zinc
Color/Finish
Black/Chrome
Includes
Top Bracket, Fasteners
Color
Black
Material of Construction
Plastic, Zinc
Type
Sensor
Finish
Chrome
Product Type
Sensor Assembly
Compatible Manufacturer Part Number
PEMS6000-26-BD
Compatible Series
ZEMS
Compatible SubBrand
Flush Valves
Compatible Brand
Zurn
Compatible Product Type
Toilets

Description

Wall Sensor, For Use With Zems Closet Valves, For Use With Grainger Item Number 38ZL71, 38ZL75, 38ZL54, For Use With Mfr. Model Number PEMS6000-26-BD, Fits Brand Zurn, Material Plastic, Zinc, Color/Finish Chrome/Black, Includes Top Bracket, Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.