Zoro Homepage

Washer (Mul 20)

  • Mfr # RD2120-PV4-CI

  • Zoro # G8490284


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC; Clamp: Cast Iron
Grid Material
Strainer: Cast Iron
Overall Diameter
11-7/16"
Pipe Dia In.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2120-PV4-CI
Zoro #
G8490284
UPC #
670240548275
Country of Origin
United States

Dimensions

Overall Diameter
11-7/16"

Details

Item
Roof Drain
Material of Construction
PVC; Clamp: Cast Iron
Grid Material
Strainer: Cast Iron
Pipe Dia In.
4"

Description

RD2120-PV4-CI - 4 In. PVC Roof Drain w/ Cas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.