Washer
- Mfr # P6001-H26
- Zoro # G4509313
product price:Â
$
0.22
/ea
Key Features
Compatible Series
Z6001
Overall Height
7 1/2 in
Overall Depth
3/8 in
Includes
Washer
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6001-H26
- Zoro #
- G4509313
- UPC #
- 670240412866
- Country of Origin
- Taiwan, Province of China
- Compatible Series
- Z6001
- Item
- Washer
- Includes
- Washer
- Shell Material
- Rubber
- Finish
- Unfinished
- Compatible Product Type
- Toilets
- Compatible SubBrand
- Flush Valves
- Product Type
- Washer
- Compatible Brand
- Zurn
- Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Overall Height
- 7 1/2 in
- Overall Depth
- 3/8 in
- Overall Width
- 5 in
Description
Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.