Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washout Urinal, 0.125 gpf, Wall Mount

  • Mfr # Z5738-U

  • Zoro # G0160155


product price: $249.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5738-U
Zoro #
G0160155
UPC #
670240401631
Country of Origin
China

Dimensions

Width (In.)
14-1/2
Height (In.)
22-1/4
Depth (In.)
14-3/8
Spud Connection Size
3/4 in
Manufacturers Warranty Length
3 yr
Depth
18 1/2 in
Overall Height
25 5/8 in
Overall Width
14 1/4 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
Flush Handle
Sensor with Manual Override
Green Certification or Other Recognition
WaterSense Certified
Includes
2 in IPS Outlet Flange and Rubber Gasket with Integral Trap, Concealed Universal Retrofit Wall Bracket, Vandal-Resistant Outlet Strainer
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Standards
ASME A112.19.2/CSA B45.1
Connection (In.)
3/4 NPT
Color/Finish
White
Mounting Style
Wall
Flushing Method
Flushometer
Material of Construction
Vitreous China
Type
Washout
Item
Washdown Urinal
Finish
Chrome, White
Color
White
Series
The Pint(R)
Product Type
Washdown Urinal
Flush Handle Type
Sensor with Manual Override
ADA Compliant
ADA Compliant

Description

Washdown Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.