Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washout Urinal, 0.125 gpf, Wall Mount

  • Mfr # Z5738.207.00

  • Zoro # G0160137


product price: $481.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5738.207.00
Zoro #
G0160137
UPC #
670240362215
Country of Origin
China

Dimensions

Height (In.)
22-1/4
Width (In.)
14-1/2
Depth (In.)
14-3/8
Spud Connection Size
3/4 in
Manufacturers Warranty Length
3 yr
Overall Height
22 1/4 in
Depth
14 1/2 in
Overall Width
14 3/8 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Oscillating Handle
Tank/Flushometer Mfr. Model Number
Z6003AV-ULF
Cartridges Required
5WYG1
Flushing Method
Flushometer
Material of Construction
Vitreous China
Item
Washdown Urinal
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Green Certification or Other Recognition
WaterSense Certified
Standards
ASME A112.19.2/CSA B45.1
Includes
2 in Outlet Connection, Adjustable Tailpiece, Cast Wall Flange with Set Screw, Control Stop Has Internal Siphon-Guard Protection, High Back Pressure Vacuum Breaker, One-Piece Hex Coupling Nut, Spud Coupling and Flange for Top Spud Connection, Sweat Solder Kit, Vandal-Resistant Outlet Strainer and Retrofit Hanger, Vandal-Resistant Stop Cap, 3/4 in Top Spud
Color/Finish
White
Type
Washout
Connection (In.)
3/4 NPT
Mounting Style
Wall
Tank/Flush Valve Mfr. Model Number
Z6003AV-ULF
Finish
Chrome, White
Color
White
Rough-In
15 3/4 in
Compatible Cartridges Required
5WYG1
Series
The Pint(R)
Compatible Tank/Flush Valve Manufacturer Part Number
Z6003AV-ULF
Flush Handle Type
Oscillating Handle
ADA Compliant
ADA Compliant
Product Type
Washdown Urinal

Description

Washdown Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.