Washdown Urinal, ADA Compliant, 0.125 gpf Wall Mount (Discontinued)
- Mfr # Z5798.205.00
- Zoro # G2702655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z5798.205.00
Zoro #
G2702655
UPC #
670240240506
Country of Origin
China
Dimensions
Width (In.)
18-1/2
Height (In.)
25-5/8
Depth (In.)
14-1/4
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in
Details
Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.125
ADA Compliance
Yes
Includes
Battery sensor flushometer, Vandal Resistant Chrome Plated Housing, Adjustable Tailpiece and Vandal Resistant Outlet Strainer
Mounting Style
Wall
Material of Construction
Vitreous China
Green Certification or Other Recognition
WaterSense Approved
Type
Washdown
Standards
ASME A112.19.2/CSA B45.1, ANSI A117.1
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection (In.)
3/4 Top Spud
Color/Finish
White
Item
Washout Urinal & Automatic Flush Valve
Flushing Method
Washout
Color
White
Basic Power Source
Battery
Description
Urinal, Washdown, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous China, Color/Finish White, Height (In.) 25-5/8, Width (In.) 18-1/2, Depth (In.) 14-1/4, 0.125 Gallons per Flush, Cartridges Required -, Standards ANSI/ASME, A112.19.2-2003 And CAN/CSA B45, ADA Designed, Includes Battery sensor flushometer, Vandal Resistant Chrome Plated Housing, Adjustable Tailpiece and Vandal Resistant Outlet Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.