Waterless Urinal Sealant, 55 gal
Mfr # ZGS-7040OZ
Zoro # G4612291
product price: $3,629.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Fits Brand
Zurn
Size
55 gal
Material
Liquid
Includes
Sealant
Fixture Type
Urinals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZGS-7040OZ
Zoro #
G4612291
UPC #
670240429123
Country of Origin
United States
Dimensions
Size
55 gal
Details
Fits Brand
Zurn
Material
Liquid
Includes
Sealant
Item
Waterless Urinal Sealant
Fixture Type
Urinals
For Use With
Waterless Urinals
Standards
ANSI/ASME A112.19.19-2006 ANSI Z124.9 IGC 161-2004 CSA TIL MSE-43
Type
55 gal
Color
Green
Compatible Brand
Zurn
Product Type
Waterless Urinal Sealant
Compatible Series
Z5795
Compatible Product Type
Urinals
Compatible SubBrand
Waterless Urinals
Compatible Manufacturer Part Number
Z5795
Description
Waterless Urinal Sealant, 55 gal, Standards ANSI/ASME A112.19.19-2006 ANSI Z124.9 IGC 161-2004 CSA TIL MSE-43
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.