Zoro Homepage

Waterless Urinal, Wall Mount

  • Mfr # Z5795

  • Zoro # G5282855


product price: $633.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Brand and Series
Zurn EcoVantage
Urinal Mounting Style
Wall
Spud Location
Back
ADA Compliance
No
Flush Handle
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5795
Zoro #
G5282855
UPC #
670240646896
Country of Origin
China

Dimensions

Height (In.)
26-1/4
Width (In.)
19
Depth (In.)
14-1/4
Manufacturers Warranty Length
3 yr
Overall Height
16 in
Depth
28 in
Overall Width
20 1/2 in

Details

Brand and Series
Zurn EcoVantage
Urinal Mounting Style
Wall
Spud Location
Back
ADA Compliance
No
Flush Handle
Not Included
Material of Construction
Vitreous China
Color/Finish
White
Connection (In.)
2
Includes
(2) Wall Hangers, Drain Line Gasket, Fasteners, Flange Drain Line Connection, Green Sealant
Item
Waterless Urinal
Cartridges Required
24X169, 24X173
Mounting Style
Wall
Standards
ANSI/ASME Z124.9, CSA TIL MSE-43, IGC 161-2004
Type
Waterless
Flushing Method
Waterless
Color
White
ADA Compliant
Not ADA Compliant
Product Type
Gravity Urinal
Compatible Cartridges Required
24X169, 24X173
Series
EcoVantage(R)

Description

Waterless Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.