Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Grate Shower Drain, stainless steel, 2", No-Hub

  • Mfr # ZS880-60-EO-WG

  • Zoro # G5414862


product price: $2,263.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Type
Wave Grate
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
Height (In.)
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS880-60-EO-WG
Zoro #
G5414862
UPC #
670240784239
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
2-3/4"
Length (In.)
62"

Details

Material of Construction
stainless steel
Type
Wave Grate
Grid Material
304 Stainless Steel
Connection
No-Hub
Item
Shower Drain

Description

Shower Drain,Linear,2 In.,SS,No-Hub,60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.