Zoro Homepage

Wide Top Sink Strainer, 1-1/2" Pipe Dia., Brass

  • Mfr # Z8739-PC

  • Zoro # G3984535


product price: $37.99
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8739-PC
Zoro #
G3984535
UPC #
084169618054
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
6 in
Length (In.)
6"
Pipe Dia. (In.)
1-1/2"
Overall Height
6 in
Overall Diameter
4 3/8 in
Body Diameter
4 3/8 in
Body Height
6 in
Pipe Outside Diameter
1 1/2 in

Details

Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Drain Material
Brass
Material of Construction
Brass
For Use With
Sinks
Includes
1 1/2 in x 4 in Tail Piece, Brass Locknut, Brass Tailpiece Nut
Standards
CSA B125.2, CSA B125.1, cUPC
Inlet/Outlet (In.)
1 1/2
Connection
Threaded
Color/Finish
Chrome Plated
Type
Wide Top
Item
Sink Strainer
Gauge
20
Connection Type
Threaded
Includes Strainer
Yes
Color
Silver
Shape
Round
Resistance Properties
Corrosion Resistant
Product Type
Sink Drain
Grate Surface Type
Flat
Drain Stopper Type
Push and Pull
Grate Material
Brass
Basin Finish
Chrome
Compatible Sink Material
Stainless Steel
Grate Finish
Chrome

Description

Sink Drain, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion-Resistant, Product Type Sink Drain, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Standards CSA B125.2, CSA B125.1, cUPC, Shape Round, Body Height 6 in, Body Diameter 4 3/8 in, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Flat, Color Silver, Overall Height 6 in, Connection Type Threaded, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.