Wristblade Handle Gooseneck Service Sink Faucet, 7-1/4" to 8-3/4" Mount, Chrome 2 Hole

  • Mfr # Z842A4-XL

  • Zoro # G5387282


product price:  $291.84
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Wristblade Handle
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Number of Holes
2
ADA Compliant
No
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z842A4-XL
Zoro #
G5387282
UPC #
670240372047
Country of Origin
United States

Dimensions

Spout Length
3 1/2 in
Manufacturers Warranty Length
3 yr
Overall Height
8 1/2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
6 in
Spout Height
8 1/2 in
Overall Width
14 in
Overall Depth
6 3/8 in
Spout Height - Maximum
8 1/2 in
Spout Outlet Height
5 5/8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
6 in

Details

Faucet Operation
Wristblade Handle
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Number of Holes
2
ADA Compliant
No
Finish
Chrome
Faucet Handle Type
Lever
Flow Rate
2.2 gpm
Item
Gooseneck Service Sink Faucet
Material
Cast Brass
Mounting Type (Faucet)
Wall
Replacement Cartridge
4JPA3 or 4JPA4
Flow Outlet Type - Faucet
Laminar
Flow Outlet Type (Faucet)
Laminar
Faucet Spout Shape
Straight
Connection
1/2" NPT
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Number of Handles
2
Body Material
Brass
Valve Type
Ceramic Disc
Standards
ASME A112.18.1/CSA B125.1
Mounting Type - Faucet
Wall
Handle Material
Brass
Power Source
Manual
Ligature Resistant
No
Residential / Commercial
Commercial
Handle Type
Wristblade
Faucet Finish
Chrome
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Brass
Replacement Cartridge Mfr. Model Number
59517005, 59517006
ADA Compliance
ADA Compliant
Faucet Type
Service Sink Faucet
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Spout Reach
3 1/2 in
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Series
AquaSpec(R)
Vandal Resistant Features
Vandal Resistant Handles
Application
Commercial
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Flow Rate - Maximum
2.2 gpm
Warranty
3 yr
Temperature - Maximum
160 Degrees F
Spout Shape
Gooseneck
Pressure - Maximum
125 psi
Flow Type
Laminar
For Location
Utility Room
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
CEC Compliance
Not CEC Compliant
Legend Style
Color
For Water Temperature
Hot/Cold
Temperature Control
Non-Adjustable Temperature
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Product Type
Faucet

Description

Item Gooseneck Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.