Wristblade Handle Laboratory Faucet, 1-7/8" Mount, Chrome 1 Hole

  • Mfr # Z826B4-XL

  • Zoro # G5360037


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
1-7/8"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z826B4-XL
Zoro #
G5360037
UPC #
670240491496
Country of Origin
United States

Dimensions

Height
13-3/8 in
Spout Length
5-3/8"
Overall Width
14 in
For Surface Thickness - Maximum
2 1/8 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Height - Maximum
13 3/8 in
Spout Outlet Height
9 1/4 in

Details

Mounting Hole Center to Center
1-7/8"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Laboratory Faucet
Temp. Control
Yes
Includes
Aerator, Mounting Hardware, Stainless Steel Flex Connection Hose
Replacement Cartridge
4JPA3 or 4JPA4
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
ASME A112.18.1/CSA B125.1
Series
AquaSpec
Faucet Type
Laboratory Faucet
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Connection
1/2 in NPSM
Features
Quarter Turn Ceramic Disc Cartridge
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
5 3/8 in
Application
Commercial
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
1
Outlet Type
Standard
For Location
Laboratory
Operation Method
Manual
Spout Shape
Gooseneck
CEC Compliance
Not CEC Compliant
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
No
Spout Style
Fixed
Legend Style
Color
For Water Temperature
Cold Water, Hot Water
Installation Type
Deck

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.