Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wristblade Handle Laboratory Faucet, 2-3/16" Mount, Chrome 1 Hole

  • Mfr # Z825B4-XL

  • Zoro # G5370099


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
2-3/16"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z825B4-XL
Zoro #
G5370099
UPC #
670240483750
Country of Origin
United States

Dimensions

Height
13 in
Spout Length
5-3/8"
Overall Width
14 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 3/8 in
Spout Outlet Height
8 7/8 in
Spout Height - Maximum
13 in

Details

Mounting Hole Center to Center
2-3/16"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Laboratory Faucet
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Valve Type
Ceramic Disc
Temp. Control
Yes
Standards
ASME A112.18.1/CSA B125.1
Replacement Cartridge
4JPA4
Connection
1/2 in NPSM
Includes
Aerator, Mounting Hardware, Stainless Steel Flex Connection Hose
Features
Quarter Turn Ceramic Disc Cartridge
Max. Mounting Hole Center Distance
Single Hole
ADA Compliance
ADA Compliant
Series
AquaSpec
Faucet Type
Laboratory Faucet
Spout Reach
5 3/8 in
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle
Inlet Connection Type
NPSM
For Location
Laboratory
Ligature Resistance
No
Operation Method
Manual
Number of Mounting Holes
1
Spout Shape
Gooseneck
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
2.2 gpm
Outlet Type
Standard
Flow Type
Aerated
Spout Style
Swivel
Legend Style
Color
Installation Type
Deck
For Water Temperature
Cold Water

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.