Wristblade Handle Low Arc Service Sink Faucet, 7-1/4" to 8-3/4" Mount, Chrome 2 Hole

  • Mfr # Z842J4-XL

  • Zoro # G5360691


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z842J4-XL
Zoro #
G5360691
UPC #
670240372931
Country of Origin
United States

Dimensions

Spout Length
9 1/2 in
Overall Height
6 3/4 in
Spout Height
6 3/4 in
Overall Width
14 in
Spout Outlet Height
3 3/4 in
Overall Depth
12 3/8 in
For Surface Thickness - Maximum
6 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
6 3/4 in

Details

Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Low Arc Service Sink Faucet
Standards
ASME A112.18.1/CSA B125.1
Valve Type
Ceramic Disc
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Replacement Cartridge
4JPA3 or 4JPA4
Connection
1/2 in NPT
Power Source
Manual
Max. Mounting Hole Center Distance
8 in
Series
AquaSpec(R)
Spout Reach
12 3/8 in
Faucet Type
Service Sink Faucet
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Operation Method
Manual
For Location
Utility Room
Flow Type
Laminar
Spout Shape
Arc
Number of Mounting Holes
2
Legend Style
Color
Temperature - Maximum
160 Degrees F
CEC Compliance
Not CEC Compliant
Ligature Resistance
No
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Flow Rate - Maximum
2.2 gpm
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Temperature Control
Non-Adjustable Temperature
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Installation Type
Wall

Description

Item Low Arc Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.