
Z100 Aluminum 15 Dome Strainer P.N. 328270050
Mfr # P100-DOME-ALUM
Zoro # G115797311
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Width
12.5 in
Length (In.)
12.5 in
Height (In.)
4.5 in
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P100-DOME-ALUM
Zoro #
G115797311
UPC #
670240479913
Country of Origin
Germany
Dimensions
Width
12.5 in
Length (In.)
12.5 in
Height (In.)
4.5 in
Details
Material of Construction
Aluminum
Description
Zurn's 15in aluminum dome strainer provides drain line protection from debris
- Aluminum dome is approximately 4-1/2" tall and can be used on new or existing Z100 roof drains
- Durable construction stands up to tough environments
- Design accommodates new construction and retrofit applications
- Replacement/Repair Part - Aluminum Dome Only
- 1-year limited warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.