Z100 ALUMINUM 15in DIA. x 6-33/64in HIGH DOME P.N. 472350010

  • Mfr # P100-DOME-ALUM-HD

  • Zoro # G715797308


product price:  $744.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12/1/2002
Material of Construction
Aluminum
Height (In.)
6.515625 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P100-DOME-ALUM-HD
Zoro #
G715797308
UPC #
670240252691
Country of Origin
Germany

Dimensions

Length (In.)
12/1/2002
Height (In.)
6.515625 in
Width
12.5 in

Details

Material of Construction
Aluminum

Description

Zurn's 15in aluminum dome strainer provides drain line protection from debris


  • Aluminum dome is approximately 6-33/64" tall and can be used on new or existing Z100 roof drains
  • Durable construction stands up to tough environments
  • Design accommodates new construction and retrofit applications
  • Replacement/Repair Part - Aluminum High Dome Only
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.