Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z100 Cast Iron 15in Clamping Collar P.N. 294800021

  • Mfr # P100-CC

  • Zoro # G515797300


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.6875 in
Width
13.625 in
Length (In.)
13.625 in
Material of Construction
CastIron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-CC
Zoro #
G515797300
UPC #
670240231276
Country of Origin
China

Dimensions

Height (In.)
2.6875 in
Width
13.625 in
Length (In.)
13.625 in

Details

Material of Construction
CastIron

Description

Zurn's 15in diameter clamping collar provides a water tight seal between roof drain body and water proofing membrane for the Z100 roof drain


  • Provides seal between roof drain body and waterproofing membrane
  • Durable construction stands up to tough environments
  • Design accommodates new construction and retrofit applications
  • Replacement/Repair Part - Cast Iron Clamp Collar Only
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.