Z100 Cast Iron 2in High Clamping Collar P.N. 294800031

  • Mfr # P100-89

  • Zoro # G015797305


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Width
13.63 in
Length (In.)
13.63 in
Height (In.)
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-89
Zoro #
G015797305
UPC #
670240283732
Country of Origin
China

Dimensions

Width
13.63 in
Length (In.)
13.63 in
Height (In.)
1.19 in

Description

Zurn's 2in high external water dam can used as on a roof drain that is designated to be an overflow drain for the Z100 roof drain


  • Water Dam replaces clamp collar
  • Durable construction stands up to tough environments
  • Part/Repair Part - Water Dam Only
  • Design accommodates new construction and retrofit applications
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.