Shop ZURN
See all product information
Create Account
Z100 Cast Iron 4in Static Extension w/o Parts P.N. 232600071-USA
- Mfr # P100-4EXT-USA
- Zoro # G015797299
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
14.625 in
Material of Construction
CastIron
Width
14.625 in
Height (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P100-4EXT-USA
- Zoro #
- G015797299
- UPC #
- 670240230545
- Country of Origin
- Germany
- Material of Construction
- CastIron
Dimensions
- Length (In.)
- 14.625 in
- Width
- 14.625 in
- Height (In.)
- 4 in
Description
Zurn's static extension is designed to be installed in differently types of roof structures, such as metal deck or concrete slabs where the waterproofing membrane is applied on top of the insulation and extension
- Allows for jobsite flexibility where the insulation and waterproofing membrane are raised
- Made in the U.S.A.
- Part/Repair Part - 4" Static Extension Only
- Durable construction stands up to tough environments
- Design accommodates new construction and retrofit applications
- 1-year limited warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.