Z100 Cast Iron Body w/6in No-Hub Outlet P.N. 314210181

  • Mfr # P100-6NH

  • Zoro # G615797286


product price:  $826.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Length (In.)
15 in
Height (In.)
5.25 in
Material of Construction
CastIron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P100-6NH
Zoro #
G615797286
UPC #
670240230781
Country of Origin
Germany

Dimensions

Width
15 in
Length (In.)
15 in
Height (In.)
5.25 in

Details

Material of Construction
CastIron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.