Z100 Cast Iron Underdeck Clamp OS f/ 6-8in Outlets 2 Req P.N. 312220011

  • Mfr # P100-C6-8

  • Zoro # G715797285


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18 in
Width
18 in
Material of Construction
CastIron
Height (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P100-C6-8
Zoro #
G715797285
UPC #
670240231252
Country of Origin
China

Dimensions

Length (In.)
18 in
Width
18 in
Height (In.)
0.25 in

Details

Material of Construction
CastIron

Description

Zurn's underdeck clamp is manufactured from durable cast iron and provides the ability to top mount a roof drain for outlet sizes 6in to 8in


  • Durable construction stands up to tough environments
  • Part/Repair Part - Underdeck Clamp with Parts Bag Only
  • Design accommodates new construction and retrofit applications
  • System accessories available including aluminum dome strainer, underdeck clamp, vandal-proof screws and roof sump receiver
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.