Z100F FLOFORCE 16-9/16in Dia Roof Drain w/ 2in No-Hub Body & Poly-Dome

  • Mfr # Z100F-2NH

  • Zoro # G415797189


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
16.56 in
Material of Construction
CastIron;Plastic
Color/Finish
Black;Blue
Width
16.56 in
Height (In.)
10.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z100F-2NH
Zoro #
G415797189
UPC #
889934195453
Country of Origin
China

Dimensions

Length (In.)
16.56 in
Width
16.56 in
Height (In.)
10.94 in

Details

Material of Construction
CastIron;Plastic
Color/Finish
Black;Blue
Finish
RoughIron
Includes
Cast Iron Body, Cast Iron Clamping Collar, Clamping Collar Partsbag, Poly Dome

Description

FLOFORCE takes performance to the extreme. Thanks to the parabolic design and flow pattern it provides quick and effective evacuation, the unique dome and gravel guard limit debris and roof damage. Dont drain the same. FLOFORCE, there is no equal.


  • Reduces construction cost by optimizing storm system design with more efficient roof drain performance
  • Membrane cut ridge and site holes ensures properly installed membrane without hindering flow performance
  • Flow data allows engineer to meet requirements of IPC code to size the storm drainage system
  • Tested in accordance with industry-subscribed testing methods
  • Z100 FLOFORCE provides flow efficiency, lean construction, and code compliance
  • Repair parts available
  • Reduces construction cost by optimizing storm system design with more efficient roof drain performance
  • Membrane cut ridge and site holes ensures properly installed membrane without hindering flow performance
  • Flow data allows engineer to meet requirements of IPC code to size the storm drainage system
  • Tested in accordance with industry-subscribed testing methods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.