Shop ZURN
See all product information
Create Account
Z100F FLOFORCE 20-3/32in Dia Roof Drain w/ 6in Neo-Loc Body & Poly-Dome
- Mfr # Z100F-6NL
- Zoro # G715797193
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
20.09 in
Material of Construction
CastIron;Plastic
Color/Finish
Black;Blue
Includes
Cast Iron Body, Cast Iron Clamping Collar, Clamping Collar Partsbag, Poly Dome
Finish
RoughIron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z100F-6NL
- Zoro #
- G715797193
- UPC #
- 889934195651
- Country of Origin
- China
- Material of Construction
- CastIron;Plastic
- Color/Finish
- Black;Blue
- Includes
- Cast Iron Body, Cast Iron Clamping Collar, Clamping Collar Partsbag, Poly Dome
- Finish
- RoughIron
Dimensions
- Length (In.)
- 20.09 in
- Width
- 20.09 in
- Height (In.)
- 14.03 in
Description
FLOFORCE takes performance to the extreme. Thanks to the parabolic design and flow pattern it provides quick and effective evacuation, the unique dome and gravel guard limit debris and roof damage. Dont drain the same. FLOFORCE, there is no equal.
- Reduces construction cost by optimizing storm system design with more efficient roof drain performance
- Membrane cut ridge and site holes ensures properly installed membrane without hindering flow performance
- Flow data allows engineer to meet requirements of IPC code to size the storm drainage system
- Tested in accordance with industry-subscribed testing methods
- Z100 FLOFORCE provides flow efficiency, lean construction, and code compliance
- Repair parts available
- Reduces construction cost by optimizing storm system design with more efficient roof drain performance
- Membrane cut ridge and site holes ensures properly installed membrane without hindering flow performance
- Flow data allows engineer to meet requirements of IPC code to size the storm drainage system
- Tested in accordance with industry-subscribed testing methods
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.