Shop ZURN
See all product information
Create Account
Z1201 EZCarry Adj Horz High Performance Carrier SJ, 4in NH LH with 12in Cplg, 17in RYK Pre-Fab Feet
- Mfr # Z1201-NL4-CL12-RYK17
- Zoro # G314599860
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Width
17.13 in
Depth
18 in
Length
12.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1201-NL4-CL12-RYK17
- Zoro #
- G314599860
- UPC #
- 889934089394
- Country of Origin
- Unknown
Dimensions
- Width
- 17.13 in
- Depth
- 18 in
- Length
- 12.19 in
Description
The EZCarry High Performance Water Closet Carrier System offers customers a revolutionary design that out-performs traditional water closet carriers. The EZCarry system has advanced features and benefits that allow the engineer to specify with confidence, gives the contractor a quick and easy install, and proven performance for building owners with standard or low-flow systems. Zurn offers industry-leading line carry across the largest breadth of water closet carriers on the market.
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500-lb.
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500-lb.
- Install faster with labor saving features on a 30% lighter system
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
- Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SETTM coupling option
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.