Z1222 Wall Urinal System with Bearing Plate and 48in Uprights

  • Mfr # Z1222-UNIV

  • Zoro # G914599819


product price:  $975.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
48 in
Width
10 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1222-UNIV
Zoro #
G914599819
UPC #
670240060784
Country of Origin
Unknown

Dimensions

Depth
48 in
Width
10 in
Length
4 in

Description

The Zurn Z1222 urinal carrier with bearing plate ideal for commercial applications and optional accessories to facilitate a simple installation.


  • Plate type carrier system
  • Uses floor-mounted upright
  • Urinal adapter (-UA) option simplifies product installation and saves time.
  • Custom-length plates available to facilitate pre-fabrication applications.
  • Plate type carrier system
  • Uses floor-mounted upright
  • Urinal adapter (-UA) option simplifies product installation and saves time.
  • Custom-length plates available to facilitate pre-fabrication applications.
  • Third party certified thru IAPMO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.