Shop ZURN

Z1400-DP-EZ1 CI Cleanout w/ 5in Rd Nck Bron Cover, 2in NL Outlet P.N. 3164740072

  • Mfr # ZN1400-2NL-5BZ1-DP

  • Zoro # G915780414


product price:  $1,384.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
NickelBronze;CastIron
Length (In.)
9.85 in
Width
9.85 in
Height (In.)
7.55 in
Connection Type
NL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZN1400-2NL-5BZ1-DP
Zoro #
G915780414
UPC #
889934129328
Country of Origin
China

Dimensions

Length (In.)
9.85 in
Width
9.85 in
Height (In.)
7.55 in

Details

Material of Construction
NickelBronze;CastIron
Connection Type
NL
Color/Finish
NickelBronze

Description

Zurn Z1400-BZ1 Dura-Coated Cast Iron Body with EZ1 post-pour technology is engineered to simplify product installation.


  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Comes standard with protective grate sticker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.