Z1400-DP-EZ1 CI Cleanout w/ 5in Rd Ni Bronz Cover, 3in NL Outlet P.N. 3164740041
- Mfr # ZN1400-3NL-5BZ1-DP
- Zoro # G015780420
product price:Â
$
1,384.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9.85 in
Material of Construction
NickelBronze;CastIron
Color/Finish
NickelBronze
Finish
PN
Connection Type
NL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZN1400-3NL-5BZ1-DP
- Zoro #
- G015780420
- UPC #
- 889934118780
- Country of Origin
- China
Dimensions
- Length (In.)
- 9.85 in
- Height (In.)
- 5.78 in
- Width
- 9.85 in
Details
- Material of Construction
- NickelBronze;CastIron
- Color/Finish
- NickelBronze
- Finish
- PN
- Connection Type
- NL
Description
Zurn Z1400-BZ1 Dura-Coated Cast Iron Body with EZ1 post-pour technology is engineered to simplifyproduct installation.
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.