Shop ZURN
See all product information
Create Account
Z1400 Extra Heavy-Duty Level-Trol Adjustable Floor Cleanout with 4in Neo Loc Outlet
- Mfr # Z1400-4NL
- Zoro # G414599807
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4 in
Depth
4.75 in
Width
5.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1400-4NL
- Zoro #
- G414599807
- UPC #
- 670240067455
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 4 in
- Depth
- 4.75 in
- Width
- 5.13 in
Description
The Z1400 adjustable floor cleanout, with gas and watertight ABS tapered thread plug and round scoriated cast iron extra heavy-duty secured top comes in Cast Iron Z, Polished Bronze ZB, Nickel Bronze ZN, and Stainless Steel ZS top options that are adjustable to the finished floor.This cleanout is compatible with inisde caulk, No-Hub, and Neo-Loc connection types, and is easily installed in any type of floor. Cleanout is supplied with a foam thread protector to keep threads clean prior to and during final concrete pour.
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.