Shop ZURN
See all product information
Create Account
Z1901 12in x 12in x 8in Square Cast Iron Acid Resisting Enamel Floor Sink
- Mfr # Z1901-3NL-2
- Zoro # G514574353
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
12 in
Overall Depth
10 in
Overall Width
12 in
Typical Application
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1901-3NL-2
- Zoro #
- G514574353
- UPC #
- 670240072152
- Country of Origin
- Unknown
- Typical Application
- Commercial
Dimensions
- Length - Drains
- 12 in
- Overall Depth
- 10 in
- Overall Width
- 12 in
Description
Zurn Z1901Sani-Flor receptor 12in x 12in x 8indeep cast iron body and square, light-duty grate with 1/2in slotted openings, with 3in Neo Loc Outlet and Half Grate
- Acid resistant enamel coating provides chemical resistance
- Rounded body prevents bacteria buildup
- Anti-splash interior bottom dome strainer to catch debris
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.