Z415 Cast Iron 7-1/2in Clamping Collar P.N. 470470011

  • Mfr # P415-CC

  • Zoro # G115797304


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7.5 in
Height (In.)
0.75 in
Material of Construction
CastIron
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P415-CC
Zoro #
G115797304
UPC #
670240546158
Country of Origin
China

Dimensions

Length (In.)
7.5 in
Height (In.)
0.75 in
Width
7.5 in

Details

Material of Construction
CastIron

Description

Zurn's Z415 Clamp Collar in an invertible membrane clamp and adjustable collar with seepage holes


  • Clamp collar is an invertible membrane clamp and adjustable collar with seepage holes to be used with the Z415 Floor Drain
  • Durable construction stands up to tough environments
  • Clamp Collar Only, Replacement/Repair Part
  • Recommended for use with the Z415 Floor Drain
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.