Z415 Cast Iron Body with 2in No-Hub Outlet

  • Mfr # P415-2NH-P-SA-CPT

  • Zoro # G814599766


product price:  $61.99
/ea

Key Features

Length (In.)
17 in
Depth
8 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P415-2NH-P-SA-CPT
Zoro #
G814599766
UPC #
670240812123
Country of Origin
Unknown

Dimensions

Length (In.)
17 in
Depth
8 in
Width
12 in

Description

Drilled For Stabilizer Assembly, Trap Primer and Parts Bag


  • Genuine Zurn Manufacturing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.