Z415-DP-EZ1 CI Floor Drain w/ 5in Rd Bronz Heel Proof Strainer P

  • Mfr # ZB415-2NL-5BZ1-DP

  • Zoro # G815778634


product price:  $790.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
9.85 in
Connection - Drains
NL
Finish
Pbro
Drain Material
Bronze;CastIron
Color - Drains
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB415-2NL-5BZ1-DP
Zoro #
G815778634
UPC #
889934129502
Country of Origin
China

Dimensions

Length - Drains
9.85 in

Details

Connection - Drains
NL
Finish
Pbro
Drain Material
Bronze;CastIron
Color - Drains
Bronze

Description

Zurn EZ1 floor and shower drain with Cast Iron body is engineered to simplify product installation, post pour adjustment, and pre-packaged shims for tilt correction.


  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Comes standard with protective grate sticker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.