Z415-EZ1 CI Floor Drain w/5in Sq Nick Bronze Heel Proof Strainer PN 3156510062
- Mfr # ZN415-3NH-5SZ1
- Zoro # G815778597
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Drain Material
NickelBronze;CastIron
Color - Drains
NickelBronze
Connection - Drains
NH
Length - Drains
8.38 in
Includes
Body, Top Assembly, Clamping Collar and Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZN415-3NH-5SZ1
- Zoro #
- G815778597
- UPC #
- 889934130980
- Country of Origin
- China
- Drain Material
- NickelBronze;CastIron
- Color - Drains
- NickelBronze
- Connection - Drains
- NH
- Includes
- Body, Top Assembly, Clamping Collar and Hardware
Dimensions
- Length - Drains
- 8.38 in
Description
Zurn EZ1 floor and shower drain with Cast Iron body is engineered to simplify product installation, post pour adjustment, and pre-packaged shims for tilt correction.
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Comes standard with protective grate sticker
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.