Z5665-BWL Wall Bowl w/Manual Activated Z6000AV-ONE 1.1 G

  • Mfr # Z.WC3.AM

  • Zoro # G015797213


product price:  $378.02
/ea
Free Shipping & Returns

Key Features

Height
28.25 in
Length (In.)
28.5 in
Color
Chrome;White
Width
14.875 in
Includes
Water Closet Vitreous China, Flush valve, vacuum breaker assembly, vacuum breaker tube, hardware assembly, stop valve assembly, closet bolt/wax ring kit, toilet seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z.WC3.AM
Zoro #
G015797213
UPC #
889934176551
Country of Origin
Germany

Dimensions

Height
28.25 in
Length (In.)
28.5 in
Width
14.875 in
Size
1 in

Details

Color
Chrome;White
Includes
Water Closet Vitreous China, Flush valve, vacuum breaker assembly, vacuum breaker tube, hardware assembly, stop valve assembly, closet bolt/wax ring kit, toilet seat
Mounting
Floormount
Connection
NPT
Finish
CP
Bowl Shape
Elongated
Material
Brass;VitreousChina

Description

Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5665-BWL elongated, ADA floor-mounted vitreous water closet with manual 1.1 gpf Z6000AV-ONE flush valve along with support and shipping from one manufacturer.


  • Manual Floor Mounted ADA Height Toilet System with 1.1 GPF Flush Valve
  • Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing system
  • Complete extended warranty from one manufacturer
  • Combines complementary components to create a seamless water efficient system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products