Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z6936 Cover Plate Kit

  • Mfr # P6936-CP4

  • Zoro # G115819556


product price: $39.75
/ea

Key Features

Material
Brass
Finish
CP
Includes
Cover Plate, Mounting Hardware
Color
Chrome
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6936-CP4
Zoro #
G115819556
UPC #
889934201550
Country of Origin
Thailand

Dimensions

Width
5.75 in
Height
4 in
Length
7 in

Details

Material
Brass
Finish
CP
Includes
Cover Plate, Mounting Hardware
Color
Chrome
Mounting Type
Deckmount

Description

Repair or replacement of faucet components, rather than replacement of the entire unit, saves money and resources. Zurns 4-inch centerset cover plate Part no. P6936-CP4 fits AquaSense sensor faucets to cover extra holes or gaps. Zurn sensor faucets contain an infrared proximity sensor that accurately detects the user for precise hands-free operation. When you need a replacement part for repair or maintenance of a faucet, trust Zurn for genuine, reliable parts.


  • For use with AquaSense® Z6936-XL sensor faucets
  • Durable, chrome-plated metal
  • Easy to install
  • Robust solution for replacement or repair
  • Ideal for commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.