Zoro Homepage
This item is Discontinued.
No Product Image Available

Z7101 SHOWER VALVE W/ -SS -MT (Discontinued)

  • Mfr # Z7101-SS-MT
  • Zoro # G4272363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7101-SS-MT
Zoro #
G4272363
UPC #
670240392694
Country of Origin
Unknown

Dimensions

Height
7 in
Width
6 in
Length
10 in
Size
0.5 in

Details

Item
Shower Unit
Finish
CP
Color
Chrome
Connection Type
NPT

Description

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Integral service stops allow for turning off water to shower
  • Chrome-plated metal handle, cover, and escutcheon for durability
  • 1/2" female copper sweat connections (inlets and shower outlet)
  • Includes shower head, arm, and flange, lever handle, cover and escutcheon
  • 1/2" NPT female threaded connections with service stops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.