ZARB199 Rough Bronze Downspout Nozzle Body with 6in Threaded Outlet

  • Mfr # ZARB199-6-PVC

  • Zoro # G814599803


product price:  $1,733.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4.9 in
Application
Commercial
Width
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZARB199-6-PVC
Zoro #
G814599803
UPC #
670240424586
Country of Origin
Unknown

Dimensions

Length (In.)
4.9 in
Width
6 in
Depth
6 in

Details

Application
Commercial

Description

The Zurn Z199downspout nozzle has an all nickel bronze body, optional threaded or No-Hub inlet, and decorative face of wall flange and outlet nozzle. 6in PVC Connection and Rough Bronze Downspout Flange


  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.