Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZCH6200-HET-VC-YB-YC-Z-NM

  • Mfr # Z6200-HET.0006

  • Zoro # G7725963


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6200-HET.0006
Zoro #
G7725963
UPC #
889934077421
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Zch6200-Het-Vc-Yb-Yc-Z-Nm
Finish
Chrome-Plated
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Standards
ADA Compliant
Pressure Range
10 to 100 psi
Series
Metroflush(R) Z6200
Rough-In
11 1/2 in
Fixture Connection
Top Spud
Spud Coupling
1 1/2 in
Brand and Series
Zurn Metroflush Z6200
Spud Location
Top
Operating Pressure - Maximum
100 psi
Operating Pressure - Minimum
10 psi
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Z6200
Product Type
Toilet Flush Valve
Compatible Brand
Zurn
Compatible Series
Metroflush(R)

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.