Zoro Homepage

ZEMS6000AV-HET-IS-MOB - Exposed, Hardwired, Sensor Diaphragm, Flush Valve

  • Mfr # ZEMS6000AV-HET.0002

  • Zoro # G7725839


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Manufacturers Warranty Length
3 yr
Flush Mode
Single Flush
Pressure Range
10 to 100 psi
Gallons per Flush
1.28 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6000AV-HET.0002
Zoro #
G7725839
UPC #
670240388963
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Zems6000Av-Het-Is-Mob - Exposed,Hardwir
Finish
Chrome-Plated
Flush Mode
Single Flush
Pressure Range
10 to 100 psi
Gallons per Flush
1.28 gpf
Basic Power Source
Hardwired
Standards
ADA Compliant
Includes
Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
Series
AquaVantage(R)
Fixture Connection
Top Spud
Spud Coupling
1 1/2 in
Rough-In
11 1/2 in
Brand and Series
Zurn AquaVantage ZEM6000AV
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve Body
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.